missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Industrial Bucket
Industrial bucket for transporting, decanting and mixing. Safe emptying with wide spout. Handle made of metal.
Brand: Buerkle™ 2308-0900
12.57 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- LLDPE, white
- With litre scale, graduation 1000 ml
- With spout
Specifications
Industrial Bucket | |
LLDPE | |
White | |
Suitable for Use with Foodstuffs | |
250 mm | |
1 Ea. |
9 L | |
Not Autoclavable | |
280 mm | |
Metal | |
Handle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Industrial Bucket > LLPE; White; Capacity: 9L; Height: 250 mm; Diamater: 280 mm
Spot an opportunity for improvement?Share a Content Correction