missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain GSR Rubber Tubing
Use this tubing for a variety of industrial, construction and chemical applications. Saint Gobain Performance Plastics™ GSR Rubber Tubing provides an ideal combination of chemical resistance and pump life.
Brand: Saint-Gobain 710078
This item is not returnable.
View return policy
Description
- Very good elasticity and flexibility
- Good resistance to abrasion
- 45 shore A natural rubber construction
- Light, supple and wear-resistant with good impermeability
- Provides good chemical resistance to acids and bases
- Meets FDA criteria

Specifications
Made according to GLP requirements, FDA compliant | |
Natural Rubber | |
25 m | |
General laboratory use | |
Red | |
70°C |
6 mm | |
9 mm | |
1.5 mm | |
-25°C | |
Flexible |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Saint-Gobain GSR Rubber Tubing > Length: 25m, Inner Diameter: 6mm; Outer Diameter: 9mm
Spot an opportunity for improvement?Share a Content Correction