missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Infrared Thermometer RAY LIGHT

The RAY LIGHT infrared thermometer measures the temperature of surfaces without touching them. Simply aim at the object to be measured, press the button and the result is obtained in a matter of seconds. The built-in laser sight makes it easier for you to find the target.

Brand:  TFA Dostmann 31.1143.13

Product Code. 17921322

  • £17.45 / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

With the infrared thermometer from TFA, you can quickly and easily measure the temperature of surfaces without touching them. Just aim at the object to be measured, press the button and you'll get the result in a matter of seconds. The built-in laser sight makes it easy for you to find your target. The current temperature is shown on the illuminated display. Infrared thermometers can be used in many different ways. You can use them to check air-conditioning and heating systems, look for cold bridges and faulty relays or test the brake system in a car. At home, you can check the temperature of baby food, drinks, bath water, frying fat, jam or chocolate mass. The device is HACCP-compliant and this hygienic, non-contact temperature measurement is ideal for professional use in the food sector. Non-contact measurement – made possible by its proven infrared technology. The infrared radiation emitted by any object with a temperature above absolute zero is converted into an electrical signal, evaluated by a processor and then shown on the display.

  • For contact-free measuring of surface temperature
  • Measuring time: 1 second
  • Backlight
  • Precision ± 1.5 °C to ± 3 °C depending on measuring range
  • Ratio measuring distance/spot 12:1
  • Measuring field marking with laser
  • Compliant with HACCP, ideal for food
  • A versatile tool for the household, craft and hobby
Specifications

Specifications

Yes
LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
TFA Dostmann Infrared Thermometer RAY LIGHT > Display: LCD

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.