missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters
Click to view available options
Tube Size:
0.2mL
0.5mL
1.5mL
10mm
12mm
13mm
16.7 mm
16mm
17mm
18mm
2.0mL
24mm
50mL
None
No. of Places:
10
12
24
4
5
56
Solid Block
Depth (Metric):
14 mm hole depth
30 mm hole depth
35 mm hole depth
50 mm hole depth
53.5 mm hole depth
75 mm hole depth
None
Description
- For use with QBD1, QBD2, QBD4, QBH2, QBA1 and QBA2 dry block heating system
- Accommodates a variety of test tube sizes
- Available in plain block format without holes

Specifications
Specifications
Material | Aluminum |
No. of Places | Solid Block |
Type | Block |
Tube Size | None |
Dimensions (L x W x H) | 140 x 50 x 63 mm |
Depth (Metric) | None |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters >
Spot an opportunity for improvement?Share a Content Correction