missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Interior IP68 Socket for UF260

Interior IP68 socket that can be turned on and off with a switch.

Brand:  Memmert™ UF260R3

Product Code. 17589205

  • £394.00 / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can only be ordered with limited temperature range - max. +60°C)
  • Electrical Requirements: 230 V, 2 A, 500 W
  • Can be switched off with the On/Off switch
  • Cannot be switched individually
  • Moisture tight IP68
  • Requires option A8 against surcharge
Specifications

Specifications

UF260 Oven
Interior Socket
230 V
2 A
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
Memmert™ Interior IP68 Socket for UF260 > For Use With: UF260

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.