Learn More
Invitrogen™ PowerEase™ Touch Power Supply
Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze.
Brand: Invitrogen™ PS0601
2146.25 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
2218.50 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze. PowerEase Touch power supplies offer four sets of output jacks that can be used simultaneously and three modes of operation: constant voltage, constant current, and constant power for flexibility of use and efficiency.
Product Features
• Advanced UI/UX design combined with 4.3-inch backlit LCD touchscreen for ease of use and convenience in monitoring run progress
• LCD touchscreen display and user interface with clear menu prompts for easy use by hand or stylus
• Fully programmable with running modes that include constant voltage, constant current, or constant power
• Flexibility to either program a custom method (up to 100 custom methods, 20 steps per method, 999 minutes per step) or select a pre-programmed gel electrophoresis and transfer method
• Four sets of output terminals for the running of multiple electrophoresis units
• Pop-up feet for adjusting the screen viewing angle
• Sturdy polyurethane feet and a stackable housing design for stacking of power supplies
• User-adjustable device settings such as beep volume, screen brightness, and sleep mode duration
• Automatic safety features such as No Load, Over Temperature, Over Voltage, Over Current, Load Change, and Ground Leak Detected
PowerEase Touch 600W Power Supply
- Maximum output of 500 V, 3 A (3000 mA), and 600 W
- Best capabilities and output for running and transferring both mini and midi protein gels
- Supports IEF gel, SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications
- PS0601 has UK/EU plug (Type G/Type CEE 7/7)

Specifications
Includes the power supply and a quick reference card. | |
Gel Electrophoresis | |
PowerEase Touch | |
Type G plug (UK socket), Type CEE 7/7 (EU) | |
1 each | |
500 V |
PowerEase Touch 600W, UK/EU Plug | |
3 A | |
Power Supply | |
230 VAC | |
Room temperature | |
600 W |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.