Learn More
Invitrogen™ 5-(3-Aminoallyl)-UTP (50 mM)
Ambion modified nucleotides confer unique characteristics to the RNA molecules into which they are incorporated.
Brand: Invitrogen™ AM8437
171.65 GBP valid until 2025-06-30
Use promo code "24074" to get your promotional price.
Description
Ambion modified nucleotides confer unique characteristics to the RNA molecules into which they are incorporated. Incorporation of an aminoallyl-modified NTP, for example, allows for the subsequent coupling of the reactive amino group to another molecule such as biotin or a Cy dye. Unlike NTPs directly coupled to a dye, aminoallyl-modified NTPs are incorporated almost as efficiently as unmodified NTPs and are much less expensive than dye-coupled NTPs.
Ambion 5-(3-Aminoallyl)-UTP (50 mM) is supplied in a single tube at 50 mM.
Order Info
Shipping Conditions: Dry Ice

Specifications
Nucleotides | |
Dry Ice | |
Aminoallyl | |
Ambion™ | |
Liquid |
5-(3-Aminoallyl)-UTP, 50 mM (50 μL) Store at –70°C. |
|
50 mM | |
50 μL | |
Nucleic Acid Labeling |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.