Learn More
Invitrogen™ dNTP Mix (10 mM ea)
Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes.
Brand: Invitrogen™ 18427088
801.65 GBP valid until 2025-06-30
Use promo code "24074" to get your promotional price.
Description
Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.
Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA
Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)
Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.
Order Info
Approved for shipment on Wet or Dry Ice

Specifications
dNTP Mix, contains 10 mM each of dATP, dCTP, dGTP, and dTTP (1 mL) Store at –20°C. |
|
Unlabeled | |
Approved for shipment on Wet or Dry Ice | |
10 mM |
Liquid | |
1 mL | |
Standard PCR, RT-PCR, Real Time PCR (qPCR) |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2895539 | Certificate of Analysis | 31/01/2025 | 18427088 |
2943386 | Certificate of Analysis | 31/01/2025 | 18427088 |
2466425 | Certificate of Analysis | 29/01/2025 | 18427088 |
2518407 | Certificate of Analysis | 29/01/2025 | 18427088 |
2549322 | Certificate of Analysis | 29/01/2025 | 18427088 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.