Learn More
Invitrogen™ dNTP Mix (10 mM ea)
Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes.
£121.00 - £1294.00
Specifications
Form | Liquid |
---|---|
Label or Dye | Unlabeled |
Shipping Condition | Approved for shipment on Wet or Dry Ice |
For Use With (Application) | Standard PCR, RT-PCR, Real Time PCR (qPCR) |
Concentration | 10 mM |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16498753
|
Invitrogen™
18427089 |
5 x 1 mL |
£1294.00
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10748974
|
Invitrogen™
18427088 |
1 mL |
£1068.00
1mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10534823
|
Invitrogen™
18427013 |
100 μL |
£121.00
100µL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.
Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA
Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)
Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.
Order Info
Approved for shipment on Wet or Dry Ice
Specifications
Liquid | |
Approved for shipment on Wet or Dry Ice | |
10 mM |
Unlabeled | |
Standard PCR, RT-PCR, Real Time PCR (qPCR) |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.