missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ dNTP Mix (10 mM ea)

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes.

Brand:  Invitrogen™ 18427013

 View more versions of this product

Product Code. 10534823

  • £121.00 / 100µL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

Invitrogen 10 mM dNTP Mix includes four nucleotides (dATP, dCTP, dGTP, dTTP) in 0.6 mM Tris-HCl. Each nucleotide is at a concentration of 10 mM and this mix is suitable for use in a wide variety of molecular processes including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

TRUSTED_SUSTAINABILITY
Specifications

Specifications

dNTP Mix, contains 10 mM each of dATP, dCTP, dGTP, and dTTP (100 μL)

Store at –20°C.
Unlabeled
Approved for shipment on Wet or Dry Ice
10 mM
Liquid
100 μL
Standard PCR, RT-PCR, Real Time PCR (qPCR)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2994125 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog Number18427013
Lot Number2473599 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number18427013
Lot Number2487453 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number18427013
Lot Number2493107 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number18427013
Lot Number2515664 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number18427013
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ dNTP Mix (10 mM ea) > 100 μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.