Learn More
Fisherbrand™ Irradiated Cleanroom Vinyl Tape
Irradiated vinyl cleanroom tape with low particulate and bio-burden counts that is ideal for media preparation, batching, color coding, packaging, and other applications within the lab, sterile processing and clean construction areas.
Brand: Fisherbrand™ EGVFP-12WHIRM
Description
- Irradiated vinyl cleanroom tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind.
- Processed in a clean environment, this tape is designed for light industrial use, clean construction, and sterile processing areas.
- Conformable with rubber adhesive.
- Forms a strong bond with plastics, polymers, and stainless steel.
- Does not leave adhesive residue when removed.
- Ideal for media preparation, batching, color coding with cleanroom pen.
- 3 inch plastic core.
Specifications
Autoclavable | |
Rubber | |
White | |
Roll | |
Cleanroom Tape | |
Plate sealing, marking and color coding in aseptic environments | |
24/Cs. | |
20.32 x 20.32 x 20.32 cm | |
16°C to 27°C | |
36 yd. | |
0.5 in. |
Certificate of Conformance, Certificate of Processing, NIKA - FDA, CID, Complies with Federal Specification PPP-T-66Eand CID A-A 1689A | |
Vinyl | |
Matte White | |
Vinyl | |
Sterile | |
3 in. Plastic Core | |
8 x 8 x 8 in. | |
60°F to 80°F | |
33 m x 12.7 mm (36 yd. x 0.5 in.) | |
33 m | |
12.70 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
021571-000 | Certificate of Compliance | 15/12/2021 | EGVFP-12WHIRM |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.