Learn More
Fisherbrand™ Type 1 Diagnostic Clear Glass Vials
Provides excellent clarity and dimensional accuracy from vial to vial due to tubular design. Fisherbrand™ Type 1 Diagnostic Clear Glass Vials are manufactured using Type 1 neutral glass.
Brand: Fisherbrand™ 102000
73.18 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- Freeze dry stoppers demonstrate very low moisture absorption
- Specially designed bottom radius adds strength for freeze drying applications
- Two cap configurations available - PP cap and freeze dry stopper urea EPE lined cap

Specifications
Clear | |
Borosilicate Glass | |
Suitable for freeze drying applications, all diagnostic and pharmaceutical applications | |
Tubular | |
Autoclavable | |
320/Pk. |
18 mm | |
3 mL | |
Screw | |
Screw | |
36 mm | |
Diagnostic Vial |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70% -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.