missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hopen™ Iso Air Cleanroom Masks with Headloops
ISO Air cleanroom masks are ISO 3 Grade B and easy to put on with increased comfort thanks to its double elastic technology. Made with Mass Balance approach from recycled materials.
£128.00
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Fastening Type | Headband |
Style | Pleated |
Certifications/Compliance | Grade B |
Product Code | Brand | Dimensions (L x W) | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Size | Price | Quantity & Availability | ||||
17794779
|
Hopen™
60.702 |
210 x 90 mm | Medium |
£128.00
Pack of 300 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17784779
|
Hopen™
60.701-30 |
230 x 90 mm | Large |
£128.00
Pack of 300 |
In Stock
Log in to see stock. |
||||
Beschreibung
- Low particle release: Helmke drum tested for use in clean rooms
- High filtration efficiency of particles, bacteria and viruses
- Adaptable to users and protocols with two sizes available
- Headloops improve comfort for the user by making it easier to put on
- Softex technology limits risk of particulate contamination while reducing risk of skin irritation for the user
- Origami folding and double elastics technology ensure optimal fit
- Adjustable and malleable nose clip prevents glasses from fogging up
- ISO AIR range is manufactured in an ISO 8 classified clean room
- Made in France
Spezifikation
Cleanroom Face Mask | |
Headband | |
Grade B | |
>99% |
White | |
Pleated | |
Class 1 (ISO 3) | |
Industry |