Learn More
Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths
Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.
Brand: Fisherbrand™ FSGPD28
1027.01 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.
- Smaller footprint, compared to previous models
- Advanced temperature controller is designed for extended functionality
- New audible alarms
- Conveniently save commonly used settings with temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Compatable with Thermal beads (sold separately)

Specifications
Stainless Steel | |
28L Deluxe General Purpose Water Bath | |
UL, CE, FDA Class I | |
Monochrome LCD | |
Polycarbonate Gable Cover, Diffuser Tray | |
Isotemp GPD 28 | |
±0.2°C | |
11.7 x 19.7 x 7.99 in. (297 x 500 x 200 mm) | |
9.0-10.5 / 4.3-5.0 (120V/230V) |
Digital | |
28 L | |
Ambient to 100°C | |
1200 w | |
Epoxy Powder-coated Steel | |
3 | |
±0.2°C | |
15.4 x 21.8 x 11.1 in. (392 x 555 x 282 mm) |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.