missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isothermal Ice Pan
GREENER_CHOICE

Provides high durability and excellent insulation. IsoThermal Ice Pans are the ideal cooling containers for ultra-cold uses, including ice, ice slurries and CO2 pellets. Convenient and easy to use, with lids that nest securely under the bucket. Available in three color-coded sizes.

Brand:  Fisherbrand™ HS28721G

 View more versions of this product

Product Code. 11324085

  • £90.25 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Ideal containers for ultra-cold environments.

  • Rigid single-molded polyurethane provides high durability and stability when chilling samples.
  • Excellent insulation properties
  • The close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob.
  • Containers will not sweat or leak and will not break or deform with normal use.
  • Withstands temperatures from -180°C to +95°C.

Convenient, user-friendly design:

  • Lids nest conveniently under the bucket because they are keyed to fit together.
  • Molded handles ensure safe handling and transport.
  • Precise pour spout for easy emptying.
  • Tapered design for easy stacking.
  • Color-coded (green, blue, red) for easy organization and identification.
Specifications

Specifications

11.4 cm
26.7 cm
19.55 cm
26.7 x 19.55 x 11.4 cm
Dry ice, ice water, ice-salt slurries, etc.
Ice Pan
1 L
Refrigerated
4.5 in.
1.1 in.
7.7 in.
0.3 gal.
Polyurethane
Green
Not Autoclavable
-80°C to +95°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Isothermal Ice Pan > Isothermal IcePan; Color: Green; Capacity: 1 L; Dimensions (L x W x H): 26.7 x 19.55 x 11.4 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.