Learn More
Fisherbrand™ Isothermal Ice Pan

Provides high durability and excellent insulation. IsoThermal Ice Pans are the ideal cooling containers for ultra-cold uses, including ice, ice slurries and CO2 pellets. Convenient and easy to use, with lids that nest securely under the bucket. Available in three color-coded sizes.
£90.25 - £194.48
Specifications
For Use With (Equipment) | Dry ice, ice water, ice-salt slurries, etc. |
---|---|
Material | Polyurethane |
Type | Ice Pan |
Autoclavable | Not Autoclavable |
Temperature Control | Refrigerated |
Product Code | Brand | Capacity (Metric) | Color | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
11324085
![]() |
Fisherbrand™
HS28721G |
1 L | Green | 26.7 x 19.55 x 11.4 cm |
£90.25
Each |
In Stock
Log in to see stock. ![]() |
||||
11344085
![]() |
Fisherbrand™
HS28729R |
9 L | Red | 52.1 x 29.2 x 16.3 cm |
£194.48
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
Ideal containers for ultra-cold environments.
- Rigid single-molded polyurethane provides high durability and stability when chilling samples.
- Excellent insulation properties
- The close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob.
- Containers will not sweat or leak and will not break or deform with normal use.
- Withstands temperatures from -80°C to +95°C.
Convenient, user-friendly design:
- Lids nest conveniently under the bucket because they are keyed to fit together.
- Molded handles ensure safe handling and transport.
- Precise pour spout for easy emptying.
- Tapered design for easy stacking.
- Color-coded (green, blue, red) for easy organization and identification.
Specifications
Dry ice, ice water, ice-salt slurries, etc. | |
Ice Pan | |
Refrigerated |
Polyurethane | |
Not Autoclavable | |
-80°C to +95°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.