Learn More
Cole-Parmer™ Jenway™ 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive™ Connectivity
Get cloud-based secure storage of your results and protocols with Jenway 74 Series Visible and UV/Visible Scanning Spectrophotometers with CPLive Connectivity
Brand: Cole-Parmer™ 83056-23
7471.75 GBP valid until 2025-12-31
Use promo code "24356" to get your promotional price.
Description
- Make setup easy with the user-friendly 7” high-definition color touchscreen and interface
- Choice of measurement modes let you handle a multitude of applications
- Simple connectivity with multiple USB ports for data storage and printer connectivity
- Versatile—compatible with a wide range of interchangeable accessories
Specifications
±0.01 A at 1.000 Absorbance | |
CE | |
-300 to 9999 | |
Nano Scanning Micro-Volume Spectrophotometer with CPLive™ Cloud Connectivity; White/Blue | |
Touchscreen | |
Xenon | |
Spectrophotometer | |
198 to 1000 nm | |
10GB memory | |
0 to 199.9 %T | |
±2 nm |
−0.3 to +2.5 A | |
White and Blue | |
2 x USB-A, 1 x USB-B, Ethernet RJ45 | |
Silicon Photodiode | |
50 x 28 x 15.6 cm | |
5 nm | |
100/240 V | |
50/60 Hz | |
Single | |
<0.5% at 340 nm and 220 nm | |
± 0.5 nm |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Create a free account now at CPLive.coleparmer.com to take advantage of unlimited data storage and share your valuable work with colleagues in your lab or around the world.