missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Glass Bodied Conductivity Probe

Used in conjunction with Jenway™ Conductivity meters - 4510, 4520 and 3540. Jenway™ Glass Bodied Conductivity Probes are designed for general purpose conductivity, pure water, and low conductivity solutions.

Brand:  Jenway™ 99968-36

194.60 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11410509

  • £246.48 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • For use Jenway™ conductivity meters – 4510, 4520 and 3540
  • Glass Bodied
  • Platinum plated
Specifications

Specifications

1 ±10%
4510, 4210, and 3540 Conductimeters
Conductivity Cell
120 mm
Glass Body, Platinum Plate
Conductivity
General purpose conductivity measurement for accurate Q.C. and research work
0°C to 100°C
12 mm
1 m
0 to 150 mS/cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    21

    Hours

    9

    Minutes

    15

    Seconds

    18
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    21

    Hours

    9

    Minutes

    15

    Seconds

    18
  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Save up to 94% on Teaching Lab Essentials
    Promo Code25721

    Expires2025-05-01

    New Offer
    Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Jenway™ Glass Bodied Conductivity Probe > Measurement Ranges: 0 to 150mS/cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.