missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ pH Temperature Electrode
Jenway™ pH Temperature Electrodes are used in conjunction with Jenway™ pH meters – 3510, 3520, 3540, 3340, 3345, and 4330.
Brand: Jenway™ 99960-35
82.78 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Used in conjunction with Jenway™ pH meters – 3510, 3520, 3540, 3340, 3345, and 4330.
- Combination Type
- Refillable
- Reference Type: AgCl
- Isopotential: 0±20mV
Specifications
BNC | |
12 mm | |
Combination | |
120 mm | |
0 to 14 |
Bulb end type | |
12 dia. x 120 mm L | |
General purpose pH measurement for accurate Q.C. and research work | |
Glass | |
0°C to 80°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Jenway™ pH Temperature Electrode > For Use With: pH Meters 3320, 3510, 3520, 3540, 3340, 3345, 4330 80°C, 12mm Jenway
Spot an opportunity for improvement?Share a Content Correction