missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles Accessories

For safe containment and disposal of cigarette butts

Brand:  Justrite™ 268505

 View more versions of this product

Product Code. 12980225

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Anchoring Cable: 91.4cm (36 in.) wire rope cable provides added security or greater stability in severe weather
  • Brass Padlock: 3/16 in. dia. shackle
  • Bucket Liners: special, burn-resistant laminated aluminum/poly construction; include twist-ties; fit any bucket 29.8cm (11.75 in.) wide x 25.4cm (10 in.) high maximum size
See Also:  Justrite™ Elite™ Smokers Cease-Fire™ Cigarette Butt Receptacles (268503).
Specifications

Specifications

Silver
1 Ea.
Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles (268503)
Galvanized Steel
91.44 cm
Padlock
36 in.
Anchoring Cable Kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Justrite™ Elite Smokers Cease-Fire Cigarette Butt Receptacles Accessories > Anchoring Cable Kit

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.