missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KB Cooling Incubator
GREENER_CHOICE

KB units are able to incubate with precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.

Brand:  BINDER™ 9020-0473

 View more versions of this product

Product Code. 30238350

  • £9195.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Features:

  • Temperature range: 0 to 70°C
  • Up to 40% lower energy consumption compared to the previous model
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-600a refrigerant
  • Door heating to prevent condensation
  • Housing design with HIT technology
  • Interior made completely of stainless steel
  • Inner doors made of metal oxide-coated safety glass
  • Two racks made of stainless steel
  • Large access port with silicone plug
  • Floor-standing units featuring robust twin casters with brakes at the front
  • Stackable tabletop units with a volume of up to 130 L
  • Simple programming of a second set temperature value
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces include ethernet and USB
Specifications

Specifications

Not Autoclavable
Stainless Steel (304/1.4301)
APT.Line Preheating Chamber Technology
Stainless Steel
Not Included
0°C to 70°C
KB 262
262 L
IR Sensor
LED
2
CEE
Refrigerated Incubator
208/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BINDER™ KB Cooling Incubator > 262 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.