Learn More
DWK Life Sciences™ KECK™ Clip for Conical Joints, POM, KC
KECK™ conical ground clamps for a safe ground joint.
£2.88 - £492.00
Specifications
Quantity | 100 |
---|---|
Material | POM |
For Use With (Equipment) | Securing of Conical Ground Joints |
For Use With (Application) | Securing of conical ground joints |
Product Code | Brand | Size | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Color | Price | Quantity & Availability | ||||||
10039920
|
DWK Life Sciences™
286336109 |
NS 10 | Green | N/A | N/A | N/A | |||||
15884678
|
DWK Life Sciences™
286336306 |
NS 14 | Yellow |
£367.12
Pack of 100 |
In Stock
Log in to see stock. |
||||||
15894678
|
DWK Life Sciences™
286336409 |
NS 19 | Blue |
£360.88
Pack of 100 |
In Stock
Log in to see stock. |
||||||
15804688
|
DWK Life Sciences™
286336503 |
NS 24 | Green |
£439.00
Pack of 100 |
In Stock
Log in to see stock. |
||||||
15814688
|
DWK Life Sciences™
286336606 |
NS 29 | Red |
£391.00
Pack of 100 |
In Stock
Log in to see stock. |
||||||
15874678
|
DWK Life Sciences™
286336203 |
NS 12 | Purple |
£328.00
Pack of 100 |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
10468762
|
DWK Life Sciences™
286336709 |
NS 34 | Orange | N/A | N/A | N/A | |||||
15981571
|
DWK Life Sciences™
286336803 |
NS 40 | Yellow |
£492.00
Pack of 100 |
Estimated Shipment: 20-06-2025
Log in to see stock. |
||||||
10633982
|
DWK Life Sciences™
286336906 |
NS 45 | Amber | N/A | N/A | N/A | |||||
Description
KECK™ POM (polyoxymethylene) conical ground joint clamps are easy, safe and quick to attach and are characterized by their dimensional stability and good spring properties. In contrast to conventional wire clamps, the glass surface is not damaged when it is attached. This increases safety in the laboratory. The sizes can be easily distinguished from each other by the different colours.
- Excellent dimensional stability and good spring properties
- No damage to the glass surface during attachment unlike conventional wire clamps
- Easy, safe and quick to put on and take off
- Colour coding per size
Specifications
100 | |
POM | |
Securing of Conical Ground Joints | |
Securing of conical ground joints |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.