missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ 20mL Glass Screw-Thread Scintillation Vials
Manufactured from clear KG-33 borosilicate glass
Brand: DWK Life Sciences 74515-20
This item is not returnable.
View return policy
Description
Manufactured from clear KG-33 borosilicate glass
Variety of cap materials and liners available.
Order Info
Vials are packaged in cellular trays having alpha-numeric coordinates for fast and easy identification. Trays are shrink wrapped to preserve cleanliness. Each tray contains 100 vials, five trays per case. Caps come in polyethylene bags of 100.

Specifications
Poly Seal Cone | |
Borosilicate Glass | |
Fast and easy identification | |
0.67 oz. | |
Screw Cap | |
22 mm |
White | |
20 mL | |
Cellular Trays | |
Urea | |
ASTM E438 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ 20mL Glass Screw-Thread Scintillation Vials > 22mm; White urea; Poly-Seal con liner; Caps separate
Spot an opportunity for improvement?Share a Content Correction