Learn More
DWK Life Sciences Wheaton™ Disposable Individually-Wrapped Plastic Serological Pipets
Irradiation sterilized and suitable for tissue culture work.
Brand: DWK Life Sciences 56900-21100
109.04 GBP valid until 2025-12-31
Use promo code "24326" to get your promotional price.
Description
- Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
- Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
- 5mL size now has two-piece design
- Color-coded packaging makes choosing correct pipet size quick and accurate
- Calibrated “To Deliver” to tip
Order Info
Paper/plastic individual wraps overpacked in dispensing shelf packs
Compliance
Designed from ASTM™ E 934.

Specifications
Yes | |
Plastic | |
For tissue culture work | |
0.01 mL | |
500/Cs. | |
Individually Wrapped | |
2 mL | |
Single-use |
ASTM E934 | |
Sterile | |
Yes | |
0.3 mL | |
±0.04 mL | |
White | |
Serological Pipet |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.