missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab Klerwipe 70/30 IPA Pouch Wipe Blended with Water for Injection
These sterile Klerwipe 70/30 IPA knitted polyester wipes are impregnated with 0.2 micron filtered IPA blended with Water for Injection
£570.00 - £630.00
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17835507
|
Ecolab
6601003 |
200 mm | 200 mm |
£570.00
Pack of 200 |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17815507
|
Ecolab
6601007 |
300 mm | 300 mm |
£630.00
Pack of 150 |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- BPR approved
- High grade solution for rapid controlled disinfection of small surfaces, equipment and production components
- Impregnated with 70/30 v/v IPA blended with Water for Injection. The alcohol blend is 0.2 micron filtered, then filled and triple bagged in a Grade C (ISO Class 7) cleanroom and irradiated using a validated process at no less than 25 kGy
- Low residue product, contains no chemical binders and as such, after the desired contact time, when the alcohol has evaporated, there are no residues left on the surface
- Made of high quality, pre-laundered knitted polyester with ultrasonically sealed edges
- Has an Endotoxin level of less than 1 EU per wipe
- Provides a reduced risk of inhalation
- Each pouch contains just 10 wipes – ideal for sessional use without compromising sterility
- Provides high absorbency and consistent application
- The packs feature Klertear for easy opening, even while wearing gloves
- Certificates of Analysis are available for every batch
Specifications
Wipe | |
Polyester | |
Sterile |