Learn More
Gibco™ KnockOut™ DMEM

KnockOut™ DMEM
Brand: Gibco™ 10829018
19.64 GBP valid until 2025-12-31
Use promo code "24273" to get your promotional price.
Description
KnockOut™ D-MEM is a basal medium optimized for growth of undifferentiated embryonic and induced pluripotent stem cells (1). The osmolarity is optimized to approximate that of mouse embryonic tissue.
Contains no L-glutamine.

Specifications
Stem Cells (Embryonic), Stem Cells (iPS - Induced Pluripotent Stem) | |
KnockOut DMEM | |
No Glutamine | |
KnockOut™ | |
Room Temperature |
Liquid | |
High Glucose, Phenol Red | |
cGMP for medical devices, 21 CFR Part 820 and ISO 13485 | |
500 mL | |
Store in refrigerator (2–8°C) and protect from light. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.