missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Brand:  DWK Life Sciences 420400-2515

 View more versions of this product

Product Code. 12973351

  • £208.00 / Pack of 5
Estimated Shipment: 14-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • With flow adapters
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
5/Cs.
25 mm
14.5 psi
74 mL
Borosilicate Glass Type I Class A
Male luer lock
2N NaOH or 100% Ethanol
Ion exchange, affinity, gel filtration and hydrophobic interaction media
0 to 50°C
Economy Chromatography Column
20 μm
150 mm
HDPE
4.91cm3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns > 25mm ID; 150mm length; 74mL volume; 5/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.