missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

£55.45 - £234.00

Specifications

Diameter (Metric) Inner 25 mm
Type Economy Chromatography Column
Endcapped Yes
For Use With (Application) Ion exchange, affinity, gel filtration and hydrophobic interaction media
Temperature (Metric) Range 0 to 50°C
View More Specs

Products 7
Product Code Brand Length (Metric) Column Capacity Quantity Price Quantity & Availability  
Product Code Brand Length (Metric) Column Capacity Quantity Price Quantity & Availability  
11772364
View accessory products View Documents
DWK Life Sciences
420400-2510
100 mm 49 mL 5/Cs.
£205.00
Pack of 5
Estimated Shipment: 30-09-2025
to see stock.
Add to basket
 
11782364
View accessory products View Documents
DWK Life Sciences
420400-2520
200 mm 98 mL 5/Cs.
£219.00
Pack of 5
Estimated Shipment: 31-07-2025
to see stock.
Add to basket
 
12943351
View Documents Promotion Details
DWK Life Sciences
420401-2510
100 mm 49 mL Each
£55.45
Each
Estimated Shipment: 31-07-2025
to see stock.
Add to basket
 
12983351
View Documents Promotion Details
DWK Life Sciences
420401-2520
200 mm 98 mL Each
£60.49
Each
Estimated Shipment: 31-07-2025
to see stock.
Add to basket
 
12973351
View Documents Promotion Details
DWK Life Sciences
420400-2515
150 mm 74 mL 5/Cs.
£208.00
Pack of 5
Estimated Shipment: 31-07-2025
to see stock.
Add to basket
 
12913361
View Documents Promotion Details
DWK Life Sciences
420400-2530
300 mm 147 mL 5/Cs.
£234.00
Pack of 5
Estimated Shipment: 31-07-2025
to see stock.
Add to basket
 
12933351
View Documents Promotion Details
DWK Life Sciences
420400-2505
50 mm 25 mL 5/Cs.
£179.00
Pack of 5
Estimated Shipment: 31-07-2025
to see stock.
Add to basket
 
Description

Description

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • With flow adapters
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

Specifications

Specifications

25 mm
Yes
0 to 50°C
20 μm
HDPE
4.91cm3
Economy Chromatography Column
Ion exchange, affinity, gel filtration and hydrophobic interaction media
14.5 psi
Borosilicate Glass Type I Class A
Male luer lock
2N NaOH or 100% Ethanol
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.