missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ MasterSense™ Pump Systems
Complete pump systems for accurate fluid delivery with an intuitive touch-screen interface
Brand: Masterflex™ MFLX77920-40
4845.00 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Precise, repeatable performance that is quick and easy to set up and program
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
- Three-level user access – gives you the option of controlling who can operate the pump and at what level.
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
Specifications
IP 33 | |
Digital Variable Speed | |
0.08 to 480 mL/min. | |
Yes | |
Drive, pump head, tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket | |
07526-10 (L/S™ MasterSense™ Drive with EtherNet/IP™ and MasterflexLive™) | |
Digital Variable Speed | |
90/260 VAC |
L/S™ MasterSense™ Pump, EtherNet/IP™ Network-Compatible with MasterflexLive™, with Easy-Load™ Pump Head for Precision Tubing; 90 to 260 VAC | |
IP33 | |
0.1 to 600 rpm | |
Masterflex™ Pump Heads and Tubing | |
ABS Plastic and Aluminum | |
07514-30 (L/S™ Easy-Load™ Head with Open-Head Sensor) | |
10 ft. (C-FLEX ULTRA™, L/S™ 16). Accepts sizes L/S™ 13, 14, 16, 25, 17, and 18 | |
50/60 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
CE_17342473.pdf
File size: 144.1 kB
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ MasterSense™ Pump Systems > Max Flow Rate (mL/min): 480; Min Flow Rate (mL/min): 0.08; Remote I/O: EtherNet/IP, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Spot an opportunity for improvement?Share a Content Correction