missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Lab-Jack

Bochem™ Lab-Jack with improved scissor technology and reduced tolerances.

Brand:  Bochem™ 11190

 View more versions of this product

Product Code. 10711012

  • £1405.00 / Each
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Improved scissor technology with reduced tolerances
  • Ergonomic knob, rounded and user friendly
  • Scissor-construction made of 18/10-stainless steel
  • All models are manufactured according to DIN 12897
  • With the bigger models, the use of a ratchet is recommended, which connects with a special adjusting wheel
  • The ratchet is included
  • Maximum dynamic operating load: 15kg
  • Maximum static operating load 60kg
Specifications

Specifications

Stainless Steel (18/10)
900 mm
M12 x 1.75
90 to 470 mm
900 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ Lab-Jack > Length: 400mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.