Learn More
KNF LABOPORT™ Vacuum Pump Systems SC 820 G and SC 840 G, Remote Controlled
LABOPORT™ Vacuum Pump System is a chemically-resistant vacuum pump system comprising diaphragm vacuum pump, base plate, separator on suction side, high performance condenser on pressure side and vacuum controller.
Brand: KNF 329849/338082
Description
- Chemically-resistant vacuum pump system comprising chemically resistant diaphragm vacuum pump, base plate, separator on suction side, high performance condenser on pressure side and remote-controlled vacuum controller.
- Ideal for rotary evaporation and other applications where control of vacuum level is important.
Specifications
6 Mbar | |
Brushless DC | |
CE | |
LABOPORT™ Vacuum Pump System SC 820 G | |
SC 820 G | |
13.35 kg | |
40°C | |
20 LPM | |
50/60Hz | |
347 mm | |
Vacuum System | |
2 | |
Distillation | |
0.1 bar | |
1 Ea. |
Remote-Control Vacuum Controller | |
Diaphragm Vacuum Pump, Base Plate, Separator on Suction Side, High Performance Condenser on Pressure Side and Vacuum Controller | |
347 x 260 x 416 mm | |
PTFE, FFPM | |
Worldwide | |
LABOPORT™ | |
5°C | |
Gases and Vapors | |
416 mm | |
260 mm | |
IP30 | |
Oil-Free | |
2 | |
110/240 V | |
260 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.