missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Nickel Crucibles

Get optimum results with nickel crucibles. With working temperature ranges up to 350°C, the Nickel Electro™ Nickel Crucible Capacity consistently has a long working life.

Brand:  Nickel Electro™ 7

 View more versions of this product

Product Code. 11429579

  • £23.95 / Each
Estimated Shipment: 29-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tall form, without lid
  • Suitable for strong alkalis and phosphoric acid
  • Resistant to HF and Cl2below 500°C and to HCl
  • Capacity and dimensions are approximate
  • Working temperature range up to 350°C will ensure crucible has a long working life
  • In the analytical laboratory, nickel crucibles provide a low cost crucible
  • Can be used for research, experiments, chemical analysis, tests, quality control and education
Specifications

Specifications

Nickel
Each
70 mL
50 mm
350°C
0.5 mm
50 mm
Laboratory Crucible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nickel Electro™ Nickel Crucibles > Diameter: 50mm; Thickness: 0.5mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.