missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dycem™ Laboratory Safety Mats 25 x 18cm
Anchor items onto any surface with a high quality and long lasting non-slip mat. Dycem™ Laboratory Safety Mats 25 x 18cm offer superb safety and anti-slip properties ideal for use where spillage or damage can occur.
POA
Spécification
Dimensions (L x W) | 25 x 18 cm |
---|---|
Type | Lab Safety Mat |
Quantity | 50/Pk. |
Code produit | Marque | Color | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Color | Prix | Quantité et disponibilité | |||||
15717089
|
Dycem™
NS02SM1 |
Blue |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15727089
|
Dycem™
NS02SM2 |
Red |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15737089
|
Dycem™
NS02SM4 |
Silver |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15747089
|
Dycem™
NS02SM6 |
Black |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
15757089
|
Dycem™
NS02SM8 |
Yellow |
POA
Pack of 50 |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Anti-slip properties
- Ideal for use where spillage or damage can occur
- Reduce movement and provide bench protection
- Protect technicians and equipment
- Available in a range of colors
Spécification
25 x 18 cm | |
Lab Safety Mat | |
50/Pk. |