missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Laboratory Vacuum System 105 T -10ef+

Laboratory Vacuum System 105 T -10ef+ - Faster, better quality distillation and solvent concentration.

Brand:  Welch™ 124184

Product Code. 16676895

  • £4280.00 / Each
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Faster, better quality distillation and solvent concentration
  • The LVS 105 T -10 ef+ system is specially designed for solvent distillation/evaporation applications and comprises of a chemical duty diaphragm pump and VCpro 600 series digital controller with rpm motor speed control (ecoflex technology).
  • Liquid separator and exhaust emissions condenser for optimal solvent recovery are also included.
  • Designed for chemical applications all wetted parts are made of high quality chemically resistant materials and clear plastic coated glassware.
  • Ideal for evaporation of high and low boiling point solvents.
  • The chemical resistant diaphragm pump (MPC series) provides a deep stable vacuum.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 x 260 x 435 mm
LVS 105 T -10 ef+
18 L/min.
50/60 Hz
2 mbar
PTFE, PEEK
9.5 kg
Evaporation of High and Low Boiling Point Solvents
Vacuum System
115/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Welch™ Laboratory Vacuum System 105 T -10ef+ > Laboratory Vacuum System; Flow Rate: 18 L/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.