missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Cylindrical Seamless Scoops
Get optimum results weighing and handling samples and other laboratory materials with cylindrical scoops. Perfect for weighing anything from liquid to gems and other materials, Fisherbrand™ Stainless Steel Seamless Cylindrical Scoops are particularly suitable for pharmaceutical applications.
Brand: Fisherbrand™ 9015
Description
- Stainless steel seamless cylindrical scoops
- Particularly suitable for pharmaceutical applications
- All surfaces are non-reacting
- Offer zero absorption suiting GMP requirements
- Scratches within the scoop prevent cross contamination
Specifications
Scoop | |
Autoclavable | |
Cylindrical | |
220 mm |
Stainless Steel | |
150 mL | |
Suitable for Pharmaceutical Applications | |
100 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Stainless Steel Cylindrical Seamless Scoops > Capacity: 150mL
Spot an opportunity for improvement?Share a Content Correction