missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Laboratory Vacuum System with Glass Ballast Valve

The Laboratory Vacuum System is used to create a controlled vacuum environment, and is commonly used for applications such as filtration, distillation, and solvent evaporation amongst others. The glass ballast valve allows for precise control of the flow of gas into the system.

Brand:  Welch™ 115037

Product Code. 11872253

  • £3545.00 / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Facilitates the removal of gas or vapor
  • Glass ballast valve allows for fine-tuning of the vacuum
  • Chemically resistent
  • Suction-side separator with round bottom flask
  • Assembled, ready for connection
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 L/min. (at 60 Hz in m3), 1.8 L/min. (at 50 Hz in m3)
230 V 50/60 Hz
310 mm
<45 dB
15 kg
50/60 Hz
445 mm
360 mm
Gas or vapor removal
<2 mbar
Glass Ballast Valve
360 x 310 x 445 mm
LVS 201 T
33.1 lb.
33 L/min.
17.5 in.
14.2 in.
Vacuum Pump
3
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Welch™ Laboratory Vacuum System with Glass Ballast Valve > Flow Rate: 33 L/min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.