missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - No smoking
Sign compliant to ISO 7010.
Brand: Brady™ 821997
This item is not returnable.
View return policy
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Gloss | |
1 Ea. | |
200 mm | |
0.099 mm | |
Round | |
Black on White |
PIC P002-Dia 200-PE-CRD/1 | |
Polyester | |
Permanent Acrylic | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Laminated Polyester: ISO Safety Sign - No smoking > 200 mm dia.
Spot an opportunity for improvement?Share a Content Correction