missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Transport Signs
£2.50 - £7.05
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Product Code | Brand | Width (Metric) | Displayed Text | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Displayed Text | Price | Quantity & Availability | ||||
10412034
|
Brady™
257508 |
100 mm | Spontaneous Ignition 4 |
£2.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
10214894
|
Brady™
257507 |
200 mm | Flammable Solid 4 |
£3.75
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
11764884
|
Brady™
257574 |
297 mm | Highly Flammable Liquid 3 |
£7.05
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11724874
|
Brady™
257510 |
100 mm | Flammable When Wet 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11734874
|
Brady™
257511 |
200 mm | Flammable When Wet 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11794884
|
Brady™
257577 |
297 mm | Flammable When Wet 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10694915
|
Brady™
257509 |
200 mm | Spontaneous Ignition 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11784884
|
Brady™
257576 |
297 mm | Spontaneous Ignition 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
Pipemarkers and safety signs | |
-40 °C-110 °C | |
Transport Sign |
Gloss | |
1 Ea. | |
Laminated Polyester | |
0.024 mm | |
Diamond |