missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Laminated Silicone Rubber Septa
£18.00 - £65.95
Specifications
Material | Laminated Silicone Rubber |
---|---|
No. of Layers | 3 |
Temperature (Metric) Max | 200°C |
Type | Septum |
Quantity | 12/Pk. |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11773939
|
Hamilton™
76002 |
8 mm |
£18.00
Pack of 12 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11763939
|
Hamilton™
76013 |
12 mm |
£24.00
Pack of 12 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
10232301
|
Hamilton™
76015 |
14 mm |
£37.00
Pack of 12 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
10694861
|
Hamilton™
76016 |
15 mm |
£32.00
Pack of 12 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11753939
|
Hamilton™
76020 |
19 mm |
£65.95
Pack of 12 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Specifications
Laminated Silicone Rubber | |
200°C | |
12/Pk. |
3 | |
Septum |