missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LUMITRAC™ and FLUOTRAC™ Binding 96-well Polystyrene Microplates
For luminescence measurements. Greiner Bio-One LUMITRAC™ and FLUOTRAC™ Binding 96-Well Polystyrene Microplates are specifically treated to provide an increased protein binding.
£78.45
Specifications
Format | Standard |
---|---|
Lid | Without Lid |
Array | 8 x 12 |
Material | Polystyrene |
No. of Wells | 96 |
Product Code | Brand | Color | Surface Treatment | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Surface Treatment | Sterility | Price | Quantity & Availability | |||
15972292
|
Greiner Bio-One
655074 |
White | LUMITRAC 600 | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Sample carryover and cross-contamination risk is minimized
Certifications
DIN ISO 9001
Specifications
Standard | |
8 x 12 | |
96 | |
40/Cs. |
Without Lid | |
Polystyrene | |
Flat Bottom (F-well) | |
Chimney |