missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-250 Freeze Dryer
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
The Lyovapor™ L-250 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer.
Brand: BUCHI 11L250PH0000
This item is not returnable.
View return policy
Description
- Low Environmental Impact Factor
- -85°C condenser suitable for aqueous and organic-based solvent mixtures
- 4.5 L condensing capacity for standard laboratory applications
- EcoStream technology uses natural coolants
- Global Warming Potential (GWP) of only 4
- Reduced heat output and noise emissions in the lab
- Infinite-control technology offers process control via display, software, and mobile app
- Sample protection mode prevents sample collapse
Specifications
Benchtop Freeze Dryer | |
0 | |
Stainless Steel Coil and Collector Chamber | |
Low Environmental Impact Factor | |
220/240 V |
4.5 L | |
Ambient to -105°C | |
Software Compatible | |
North America |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI Lyovapor™ L-250 Freeze Dryer > BUCHI L-250 Freeze Dryer, Style; Software Compatible
Spot an opportunity for improvement?Share a Content Correction