missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific MagFuge™ High Speed Centrifuge Rotor
MagFuge™ High Speed Centrifuge Rotor for 12 x 1.5/2 mL tubes or 6 x 5 mL tubes.
£64.15
Specifications
Description | High Speed Centrifuge Rotor |
---|---|
Material | GFPP |
Max. RCF | 9,785 x g |
For Use With (Equipment) | Centrifuge |
Angle | Angled, Fixed |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
16380886
|
Heathrow Scientific
120622 |
12 x 1.5/2 mL |
£64.15
Each |
Estimated Shipment: 07-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16390886
|
Heathrow Scientific
120623 |
6 x 5 mL |
£64.15
Each |
Estimated Shipment: 07-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High Speed Rotor
- MagFuge Accessory
Specifications
High Speed Centrifuge Rotor | |
9,785 x g | |
Angled, Fixed |
GFPP | |
Centrifuge | |
12 |