missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Magnetic Plastic Stickers
£20.80 - £21.80
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Plastic |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Description | Magnetic Plastic |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11700264
|
Brady™
227591 |
Black on Red |
£21.80
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
11760264
|
Brady™
227597 |
White on Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
ISO 7010 | |
1 Ea. | |
Magnetic Plastic | |
297 mm | |
Rhomboid | |
Dangerous Goods Transport Label |
Plastic | |
Permanent Acrylic | |
297 mm | |
-18°C to 70°C | |
Flammable Gases 2 |