missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing

Protect fluid purity with PharmaPure™ tubing. Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.

Brand:  Masterflex™ 06435-13

167.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11816753

  • £167.00 / Each
Estimated Shipment: 30-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications.
  • Nontoxic and non-hemolytic with excellent biocompatibility
  • Long life under pressure up to 60 psi (4 bar)
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria
  • FDA compliant
  • Pharmaceutical biotech, and food applications
  • Opaque off-white
Specifications

Specifications

Autoclavable
PharmaPure
pharmaceutical, biotech and food applications
13
8.8 m
Opaque Off-white
660 mm
Pump Tubing
0.8 mm
760 cm
-51°C
0.06 to 36mL/min.
Low
40 psi
132°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing > Tubing Size: 13

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.