Learn More
Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing
Protect fluid purity with PharmaPure™ tubing. Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.
Brand: Masterflex™ 06435-25
304.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications.- Nontoxic and non-hemolytic with excellent biocompatibility
- Long life under pressure up to 60 psi (4 bar)
- Low extractables and low gas permeability
- Meets USP Class VI criteria
- FDA compliant
- Pharmaceutical biotech, and food applications
- Opaque off-white
Specifications
Autoclavable | |
PharmaPure | |
pharmaceutical, biotech and food applications | |
25 | |
8.8 m | |
Opaque Off-white | |
660 mm | |
Pump Tubing |
4.8 mm | |
760 cm | |
-51°C | |
1.7 to 1000mL/min. | |
Low | |
35 psi | |
132°C |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.