missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Stainless Steel Rotor Cartridge Pump Heads
Use this multi-channel pump head for synchronous, multichannel flow from up to 8 channels. MasterFlex™ Stainless Steel Rotor Cartridge Pump Heads are designed for fast tubing changes without removing the pump head.
Brand: Masterflex™ 07519-06
This item is not returnable.
View return policy
Description
- Load pump heads with 1 to 8 cartridges
- Mix large and small cartridges—one large cartridge occupies the same space as two small one
- Cartridge heads are available with three or four rollers; the greater the number of rollers, the lower the pulsation in the flow
- Require drives with a minimum of
- 1⁄10hp and a maximum of 600rpm
- Includes mounting hardware and hex key tool
Specifications
12.1 H x 12.7 W x 7 cm D | |
For fast tubing changes | |
4 | |
7 cm | |
1 Each | |
Stainless Steel |
0.074 to 1400 mL/min. | |
8 | |
Tangential, adjustable | |
12.7 cm | |
Cartridge Pump Head | |
1 to 600 rpm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Stainless Steel Rotor Cartridge Pump Heads > Flow Rate: 0.074 to 1400mL/min.
Spot an opportunity for improvement?Share a Content Correction