Learn More
Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing
Excellent biocompatibility for a wide range of applications
Brand: Masterflex™ 96400-15
124.45 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Excellent biocompatibility for a wide range of applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP) | |
19/100 in. | |
Silicone | |
15 mm | |
760 cm | |
-40°C | |
1.7 to 1000mL/min. | |
8.8 m Water | |
CO2: 25,147, O2: 4715, N2: 2284 | |
100°C |
Autoclavable | |
4.8 mm | |
0.59 in. | |
25 ft. | |
Pharmaceutical, biotechnology, peristaltic pumping, and food applications | |
15 | |
0.18 in. | |
29 ft. Water | |
Translucent | |
Pump Tubing |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.