missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing

Use this tubing for chemical, food, beverage and pharmaceutical applications. Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing offers low extractability and gas permeability and excellent chemical compatibility in a clear, flexible peristaltic pump tube.

Brand:  Masterflex™ 06475-16

164.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11828532

  • £226.00 / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use this tubing for chemical, food, beverage and pharmaceutical applications. Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing offers low extractability and gas permeability and excellent chemical compatibility in a clear, flexible peristaltic pump tube.

Tubing is custom Extruded to fit Masterflex™ pumps. Engineered for long life in peristaltic pump applications. Transparent for easy flow monitoring and plasticizer-free to protect fluid purity. Compatible with many challenging fluids including concentrated acids, strong bases and organic solvents.
  • Complies with FDA 21 CFR 175.300, REACH, RoHS, ADCF
  • Best chemical resistance of Tygon formulations
  • Plasticizer-free with low gas permeability
  • Compatible with aggressive chemicals, including MEK.
  • Outstanding chemical resistance. Withstands acetone, DMSO, ketones and more
  • Cost-effective alternative to fluoropolymers or fluoroelastomers
  • FDA compliant
Specifications

Specifications

3.1 mm
1500 cm
-77°C
Acids, Alkalies, Organic Solvents
0.8 to 480mL/min.
8.8 m
Translucent
660 mm
Pump Tubing
Tygon
chemical, food, beverage and pharmaceutical applications
1 Each
16
1/8 in.
Low
40 psi
57°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing > Tubing Size: 16

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.