missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-Lab (E-3603) Pump Tubing
Use this tubing for general laboratory applications. Tygon™ E-Lab (E-3603) Pump Tubing is ideal for inorganic chemicals and viscous fluids.
£65.60 - £454.00
Specifications
Overall Length (Metric) | 1500 cm |
---|---|
For Use With (Application) | For general transfer applications |
Min. Operating Temperature (Metric) | -46°C |
Packaging Quantity | 1 Each |
Color | Clear |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
13528990
|
Masterflex™
06509-13 |
L/S 13 |
£65.60
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
13558990
|
Masterflex™
06509-14 |
L/S 14 |
£97.45
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
13585610
|
Masterflex™
06509-15 |
L/S 15 |
£264.00
15m |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
13538990
|
Masterflex™
06509-16 |
L/S 16 |
£205.00
15m |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
13568990
|
Masterflex™
06509-17 |
L/S 17 |
£234.00
15m |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||||
13518990
|
Masterflex™
06509-18 |
L/S 18 |
£300.00
15m |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
13548990
|
Masterflex™
06509-25 |
L/S 25 |
£191.00
15m |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
13598990
|
Masterflex™
06509-36 |
L/S 36 |
£314.00
Each |
Estimated Shipment: 27-06-2025
Log in to see stock. |
||||||
13529000
|
Masterflex™
06509-73 |
L/S 73 |
£454.00
Each |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
Description
Use this tubing for general laboratory applications. Tygon™ E-Lab (E-3603) Pump Tubing is ideal for inorganic chemicals and viscous fluids.
- Clear tubing for easy flow monitoring
- Nonaging, nonoxidizing
- Low gas permeability
- High dielectric constant
Specifications
1500 cm | |
-46°C | |
Clear | |
Pump Tubing |
For general transfer applications | |
1 Each | |
74°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Tygon™ E-Lab (E-3603) Pump Tubing