Learn More
Masterflex™ Tygon™ E-Lab (E-3603) Pump Tubing
Use this tubing for general laboratory applications. Tygon™ E-Lab (E-3603) Pump Tubing is ideal for inorganic chemicals and viscous fluids.
Brand: Masterflex™ 06509-73
431.30 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Use this tubing for general laboratory applications. Tygon™ E-Lab (E-3603) Pump Tubing is ideal for inorganic chemicals and viscous fluids.
- Clear tubing for easy flow monitoring
- Nonaging, nonoxidizing
- Low gas permeability
- High dielectric constant
Specifications
0.37 in. | |
Tygon | |
73 mm | |
1500 cm | |
-46°C | |
L/S 73 | |
3/8in. | |
Clear | |
140 mbar | |
74°C |
9.5 mm | |
2.87 in. | |
49.2 ft. | |
For general transfer applications | |
1 Each | |
0.01 to 8mL/min. | |
8.8 m | |
40 psi | |
165.2°F | |
Pump Tubing |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
7Hours
23Minutes
38Seconds
6
Your input is important to us. Please complete this form to provide feedback related to the content on this product.